
TECHSPAN 3 inch x 1000 ft Techspan Buried Line Tape inchCAUTION BURIED ELECTRIC LINE BELOW inch, Orange
Description
Barricade tape. 'Caution buried electric line below'.
Specifications
Brand Name | Techspan | Item Name | Buried Line Tape |
Length | 1000 ft | Width | 3 in |
Thickness | 4 mm | Legend | CAUTION BURIED TELEPHONE LINE BELOW |
Background Color | Orange | Application | For Burial Applications |
UPC | 776856130962 |
Packages
1 - UNIT - 1 | 12 - UNIT - 12 |