Abbotsford
intig3240rc3

INTERMATIC IG3240RC3 120/240VAC 3R 50kA 1Phase 600Amp Intermatic Surge Protective Device

Price $381.78 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:INTERMATIC
Manufacturer #:IG3240RC3

Description

IG Series surge protective device is designed for a variety of Type 1 and Type 2 applications. Type 1 applications include outdoor installations before service entrances and utility meter cabinets. Type 2 applications include installations after service entrances. Green LED indicates surge protection status. ON LED indicates device is energized and providing protection. OFF LED indicates device may still be energized but protection is diminished and the unit should be replaced.


Six modes of surge protection

TPMOV® surge protection technology

Green LED indicator provides status of protection

Type 3R rainproof enclosure for indoor/outdoor applications in metal

10-year product warranty

$25,000 connected equipment warranty on appliances and electronics

CSA certified to ANSI/UL 1449 3rd edition

Specifications

Brand Name Intermatic Item Name Surge Protective Device
Type Type I or II Voltage Rating 120/240 VAC Nominal, 300 VAC Continuous
Indicator Type Green LED Nominal Discharge Current 20 kA
Mounting Wall Mount Dimensions 4.4 in W x 3.71 in D x 6.28 in H
Includes With Metal Case Standards CSA, ANSI/UL1449 3rd Edition
Application Residential, Light Commercial UPC 078275124400

Packages

1 - UNIT - 1 4 - UNIT - 4