Abbotsford
mil284620

MILWAUKEE TOOL 2846-20 M18™ TOP-OFF™ 175 W Power Supply

Price $158.00 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:2846-20

Description

M18™ TOP-OFF™ 175W Power Supply delivers faster simultaneous power to personal devices and small electronics. Attach any M18™ battery to provide continuous power or recharge devices with (1) AC 120V outlet, (1) USB-C PD port, and (1) USB-A port. You can quickly charge up to three devices at the same time, without the barriers of speed throttling. With the USB-C PD port (45W), this battery inverter is capable of recharging devices, from a fully depleted state to 80% capacity, up to 75% faster than conventional wall chargers (5W). The MILWAUKEE® compact portable power supply has an attached metal rafter hook that can be extended to hang it from carts, lumber, or other jobsite materials when worksurface space is limited. You can instantly set up a mobile workstation or keep electronics securely within eyeshot, rather than making frequent trips to a wall outlet.


Faster Simultaneous PWR

Has 1 AC 120V OUTL, 1 USB-C PD (45W) Port, 1 USB-A (2.4A) Port

Part of the M18™ SYS, featuring over 200 cordless solutions

Fits All M18™ Batteries

175W Continuous WTTs

Ideal for laptops, cellphones, TVs, and other small devices

Rafter hooks allows for versatility on the jobsite to hang on common materials or carts

LTweight, Compact Design

BAT, charger, and device cords not included

5 YR warranty

Specifications

Brand Name Milwaukee Sub Brand M18™, TOP-OFF™
Item Name Power Supply Inverter Type Portable
Input Voltage 18 VDC Output Voltage 120 VAC
Wattage 175 W Continuous Frequency Rating 60 Hz
Color/Finish Red Dimensions 5-1/2 in L x 4 in W x 3 in H
Temperature Rating 0 - 104 °F UPC 045242561100

Packages

1 - UNIT - 1
Customers who bought this item also bought