
PASS & SEYMOUR NTL885TRBKCC6 15Amp 125V NEMA 5-15R Night Light with Duplex Tamper-Resistant Outlets, Black
Description
Install extra nighttime convenience, control and safety with P&S night light devices. This combination night light replace any existing single-pole or 3-way switch devices and features a hidden sensor that automatically controls the night light, plus five adjustable light levels. FEATURES AND BENEFITS:• Five adjustable light settings, including Ultra Low, Low, Medium, High and OFF. • Hidden sensor automatically controls night light based on ambient light.• Energy-efficient soft glow LED light remains cool to the touch even when in use. • Tamper-resistant shutters prevent children from inserting foreign objects for safety. • Optional louver included.
Specifications
Brand Name | Pass & Seymour | Sub Brand | radiant |
Item Name | LED Nightlight and Duplex Outlet | Type | Tamper-Resistant |
Voltage Rating | 125 V | Amperage Rating | 15 A |
NEMA Configuration | 5-15R | Dimensions | 1.6 in W x 2-3/4 in H x 1-1/2 in D |
Outlet Type | Tamper-Resistant | Number of Outlets | 3 |
Number of Poles | 1 | Color/Finish | Black |
Mounting Type | Box | Temperature Rating | -40 to 115 °C |
Includes | Movement and Light Sensor | Standards | cULus, UL Listed |
Application | For Residential Applications | UPC | 785007032383 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 | 3840 - SKID - 3840 |