Abbotsford
senwsxpdt347wh

ACUITY 219UXC 347V WSX Series Dual Technology (PIR/Microphonics) Wall Switch Sensor, White

Price $139.40 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ACUITY
Manufacturer #:219UXC
Documents Documents

Description

The WSX family of wall switch occupancy sensors provide simple and cost-effective solutions for commercial and residential lighting control applications. The WSX family provides reliable sensing and dimming performance optimized for your space. All WSX family sensors have a modern low-profile appearance, soft-click buttons and small motion detection up to 20 feet (6.10 m), making them ideal for private offices, private restrooms, closets, copy rooms or any other small enclosed space. Easy to install while helping to aid in energy code compliance, the WSX family has a patented wiring method that enables them to function with or without a neutral connection. WSX units come pre-configured for wiring without a neutral; however, if a connection to neutral is required by code, contractors can convert the unit in seconds.

Specifications

Brand Name Lithonia Lighting Item Name Occupancy and Vacancy Sensor Switch
Type Single Relay, Auto On (Default) Voltage Rating 347 VAC
Dimensions 1.68 in W x 1.63 in D x 2.74 in H Series/Model WSX PDT
Frequency Rating 50/60 Hz Mounting Type Single Gang Switch Box
Temperature Rating 0 - 60 °C For Use With LEDs, Electronic and Magnetic Ballasts, CFLs, and Incandescent
Standards cULus Listed, Meets NEC 2011 Section 404.2C Neutral Requirements Application For Commercial and Residential Lighting Control Applications, Private Offices, Private Rest Rooms, Closets, Copy Rooms, or Any other Small Enclosed Space
UPC 820476190667

Packages

1 - UNIT - 1
Substitutes to this product
Customers who bought this item also bought