![cwdtr7765wbox](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/256998303.jpg?preset=medium)
COOPER INDUSTRIES TR7765W-BOX 15Amp 125V Combination 3.6 A USB Charger with Duplex Receptacle, White
Description
Eaton combination 3.6 A USB charger with duplex receptacle, 15 A, 125 V.
Specifications
Brand Name | Eaton | Item Name | Combination USB Charger with Duplex Receptacle |
Type | Decorator | Voltage Rating | 125 VAC, 5 VDC |
Amperage Rating | 15 A at 125 VAC, 3 A at 5 VDC | Wire Type | Grounding |
Number of Poles | 2 | Number of Wires | 3 |
NEMA Configuration | 5-15R | NEMA Rating | NEMA 5-15R |
Material | Thermoplastic | Grounding | Grounding |
Contact Material | Brass | Dimensions | 0.001 in L x 0.001 in W x 0.001 in H |
Standards | cULus Listed | UPC | 032664767029 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 | 60 - UNIT - 60 |