PASS & SEYMOUR TR5361USBW 20Amp 10.5W 125V Fed Spec Grade USB Chargers w/ Tamper-Resistant 20A Receptacle, White
Description
USB charger with fed spec grade tamper resistant receptacle. 2.1 A USB type A receptacle charges faster than other USB receptacles eliminates the need for bulky AC adapters. Back and side wire terminals accommodates #14 AWG-#10 AWG stranded and solid wire. Tamper-Resistant, patented shutter system prevents improper insertion of foreign objects. Stainless steel auto-ground clip assures positive ground. Zinc-plated ground terminal screw.
Specifications
Brand Name | Pass & Seymour | Sub Brand | Pass & Seymour |
Item Name | Combination Duplex Receptacle and USB Charger | Type | Tamper-Resistant USB Single Receptacle |
Voltage Rating | 125 V, 2000 V Dielectric Withstand | Amperage Rating | 2.1 A (USB), 20 A (Receptacle) |
Conductor Size | #14-10 AWG | Dimensions | 1.60 in W x 1.31 in D x 4.81 in H |
Phase | 1 | Outlet Type | Tamper Resistant |
Number of Poles | 2 | Number of Wires | 3 |
Terminal Connection | Back and Side Wire | Material | Thermoplastic |
Color/Finish | White | NEMA Rating | NEMA 5-20R |
Mounting Type | Box, Screw | Temperature Rating | -40 °C to 60 °C |
Standards | CSA Listed, ETL, FSUL, UL Listed, RoHS Compliant, Flammability Rated UL94 V2 | Application | For Commercial Markets |
UPC | 785007028959 |
Packages
1 - UNIT - 1 |