
ACUITY 184F0P 347V CMR 10 Series PIR Extended Range 360° Ceiling Mount Sensor, White
Description
The CMR 10 Series incorporates Passive Infrared (PIR) technology into an attractive and economical line powered sensor to provide maximum viewing from the ceiling. When mounted at 9 ft (2.74 m), this sensor views up to 28 ft (8.53 m) in all directions. Its circular coverage pattern is designed for walking motions; making it ideal for T-shaped intersections in corridors, or other areas where wall mounting a sensor is not practical. Low ceiling heights are also best covered with the CMR 10. For example, when mounted at only 7 ft (2.13 m), the height of pick aisles in many distribution centers, the CMR 10 provides a 32 ft (9.75 m) diameter pattern of coverage. For detection of minor motion is also required, the CMR PDT 10 Series Dual Technology sensor is recommended.FEATURES:• Push- button programmable, adjustable time delays, and multiple operating modes• 100 hr lamp burn-in timer• No field calibration or sensitivity adjustments required
Specifications
Brand Name | Acuity Controls | Sub Brand | Sensor Switch |
Item Name | Line Voltage Occupancy Sensor | Type | Large Motion |
Voltage Rating | 347 VAC | Sensor Type | Passive Infrared |
Sensing Distance | 28 ft at 9 ft H, 32 ft at 7 ft H | Viewing Angle | 360° |
Coverage Area | 2000 ft² | Color | White |
Mounting Type | Ceiling | Series/Model | CMR 10 |
Frequency Rating | 50/60 Hz | Maximum Load Capacity | 1500 W at 347 VAC |
Response Time | 30 sec - 20 min | Terminal Connection | Wire |
Material | Plastic Lens | Dimensions | 4.55 in dia x 1.55 in D |
Temperature Rating | 14 - 160 °F | Standards | RoHS Compliant |
Application | For Automotive and Parking, Education, Government, Healthcare, Hospitality, Manufacturing, Offices and Banks, Power and Gas, Religious, Residential, Retail, Roadways, Bridges and Tunnels, Sports and Recreation, Transportation, Warehouses | UPC | 745975860890 |
Packages
1 - UNIT - 1 |