
WATT STOPPER DT200 24V DT-200 Series Dual Technology Ceiling/Wall Sensor, White
Description
Wattstopper’s DT-200 Series Dual technology Ceiling Sensors combine PIR and ultrasonic technologies into one unit to achieve precise coverage in detecting occupancy.FEATURES AND BENEFITS:- Combines passive infrared (PIR) and ultrasonic technologies- Auto set automatically selects optimal settings for each space- Walk-through mode increases savings potential- Built-in light level sensor- Accepts low-voltage switch input for manual-on operation- Automatic or manual-on operation when used with a BZ-150 Power Pack
Specifications
Brand Name | WattStopper | Sub Brand | Pass & Seymour |
Item Name | Occupancy Sensor | Type | Dual Technology, Automatic On/Off, Isolated Relay |
Voltage Rating | 24 VDC | Amperage Rating | 1 A |
Sensor Type | Passive Infrared/Ultrasonic | Sensing Distance | 10 ft |
Coverage Area | 2000 ft² | Color | White |
Mounting Type | Ceiling/Wall | Frequency Rating | 40 kHz |
Response Time | 5 - 30 min | Terminal Connection | 8 Wire Lead |
Material | Plastic | Dimensions | 4.4 in L x 3.4 in W x 2 in D |
Standards | UL and cUL Listed | Application | For Open Office Spaces, Computer Rooms, Conference Rooms, Classrooms, Warehouses |
UPC | 754182914180 |
Packages
1 - UNIT - 1 |