![lutmsa102wh](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/495317798.jpg?preset=medium)
LUTRON MS-A102-WH 120/277V 4.4Amp/6Amp Maestro Dual Technology Sensor Switch, White
Description
The Maestro Dual Technology (Dual Tech) Occupancy Sensor Switch applies our exclusive XCTT Technology to the ultrasonic as well as the passive infrared technology in this sensor to create a product that can detect very fine motion, such as typing. This product also includes all of the great features found in the rest of the Maestro sensor family, including: adaptive relay switching, smart ambient light detection, and simple button presses for changing settings. The Maestro Dual Tech Occupancy Sensor Switch is available in single-circuit and dual-circuit versions.
Specifications
Brand Name | Lutron | Sub Brand | Maestro |
Item Name | Occupancy Sensor Switch | Type | Single-Circuit, Indoor |
Voltage Rating | 120 - 277 VAC | Number of Poles | 1 |
Sensor Type | Ultrasonic | Sensing Distance | 4.572 m, 6 m |
Viewing Angle | 180° | Coverage Area | 400 - 900 ft² |
Color | White, Matte | Mounting Type | Wall, Flush |
Frequency Rating | 50/60 Hz | Response Time | 1, 5, 15, 30 min |
Material | Plastic | Dimensions | 75 mm W x 30 mm D x 119 mm H |
Temperature Rating | 0 °C to 40 °C | Standards | California Title 24, 20 Compliant, NOM Certified |
Application | For Lighting Control | UPC | 784276086783 |
Packages
1 - UNIT - 1 | 24 - UNIT - 24 |