Abbotsford
Final sale
senwsd2pwh

ACUITY 184CHN 120/277VAC WSD Series Passive Infrared (PIR) Wall Switch Sensor, White

Inventory
Unavailable for order
Manufacturer:ACUITY
Manufacturer #:184CHN

Description

The WSD is a stylish, easy to install, and simple to use Wall Switch Decorator style Passive Infrared (PIR) sensor. It is ideal for private offices, copy rooms, closets, or any small enclosed space without obstructions. A user programmable time delay ensures that once the room is vacated the sensor will time out and turn off the lights. Additionally, the WSD sensor has several On Modes and Switch Modes that can be programmed using the front push-button. For rooms with obstructions, the Dual Technology WSD PDT Series sensor is recommended. Additionally, all WSD Family sensors have a patent-pending wiring method that enables them to function either with or without a neutral connection. WSD units come preconfigured for wiring without a neutral; however, if connection to neutral is required by code, contractors can convert the unit in seconds.FEATURES:• Compatible w/LEDs, electronic & magnetic ballasts, CFLs, & incandescents• 100% passive detection, no potential for interference with other building systems• Small motion detection to 20 ft• Push-button programmable without removing cover plate - adjustable time delays & operating modes• Dual technology (PDT) utilizes PIR/Microphonics detection (patented)• Self-grounding mounting strap• Device accommodates powering over ground or neutral connection (patent pending)• Ultra low current leakage (0.5 mA) when connected via ground• Fully meets NEC 2011 Section 404.2C neutral requirements - no current leakage to ground whenconnected to neutral• Line power and load wires are interchangeable - impossible to wire backwards (patented)

Specifications

Brand Name Acuity Controls Sub Brand Sensor Switch
Item Name Occupancy Sensor Type Decorator
Voltage Rating 120 - 277 VAC Number of Poles 2
Sensor Type Passive Infrared Sensing Distance 36 ft
Viewing Angle 180° Coverage Area 2025 ft²
Color White Mounting Type Wall Switch Box
Series/Model WSD Frequency Rating 50/60 Hz
Maximum Load Capacity 800 W at 120 VAC, 1200 W at 277 VAC Response Time 30 sec - 30 min
Terminal Connection Hardwired Material Plastic Lens
Dimensions 1.68 in W x 1.63 in D x 2.74 in H Mounting Height 30 - 48 in
Temperature Rating 0 - 60 °C For Use With Electronic and Magnetic Ballasts, CFLs, LEDs and Incandescents
Includes Matching Wall Plate Standards ROHS Compliant, cUL, UL Listed
Application For Restrooms with Stalls, Private Offices, Education, Government, Healthcare, Hospitality, Manufacturing, Offices and Banks, Religious, Retail, Sports and Recreation, Warehouses

Packages

1 - UNIT - 1
Customers who bought this item also bought