
STEINEL 61621 120V 240 Degree Wall Mount Outdoor Occupancy Sensor, White
Description
IS 240-120 wall mount outdoor occupancy sensor. 240° coverage with up to 40 ft reach. 304 switching zones. Coverage area may be customized with supplied snap-on shrouds and through fine-tune rotation adjustment. Precision molded lens is distortion free and watertight. Light level feature allows lighting to remain off during daylight regardless of occupancy. Automatically adjusts to temperature changes keeping sensitivity and coverage consistent. Built in surge protection with auto-reset. Raintight IP54 rated. Suitable for interior or exterior use.
Specifications
Brand Name | Steinel | Item Name | Occupancy Sensor |
Voltage Rating | 120 V | Sensor Type | Passive Infrared |
Viewing Angle | 240° | Coverage Area | 40 ft |
Color | White | Mounting Type | Wall |
Frequency Rating | 60 Hz | Maximum Load Capacity | 0 - 600 W Tungsten, 0 - 300 W Ballast |
Response Time | 10 sec - 15 min | Dimensions | 3-3/4 in L x 2.33 in W x 3.33 in D |
Degree of Protection | IP54 | Temperature Rating | -4 to 122 °F |
Standards | C-UL-US Listed, RoHS Compliant | Application | For Interior Applications such as Corridors, Vestibules, Garages, Exterior, Entryways, Carports, Balconies and Porches |
Packages
1 - UNIT - 1 |