
PASS & SEYMOUR WSP250W 1200W 120V Commercial Passive Infrared (PIR) Wall Switch Sensor, White
Description
Commercial wall switch sensor with LED detection indicator. Built in light level sensor. 1 inch deep back body and flying leads for easy installation. Time delay adjustment from 30 seconds to 30 minutes. Adjustable unit sensitivity (light sensing) from 20% to 100%. Supplied with matching TP26 nylon wall plate. 180-degree PIR coverage.
Specifications
Brand Name | Legrand | Item Name | Occupancy Sensor |
Type | Halogen Free | Sensing Distance | 97 m Floor, 97 m Front, 97 m Side |
Viewing Angle | 180° | Color | White, Untreated |
Mounting Type | Flush, Wall | Frequency Rating | 60 Hz |
Maximum Load Capacity | 1200 W | Material | Plastic |
UPC | 785007000108 |
Packages
1 - UNIT - 1 | 80 - UNIT - 80 |