
WATT STOPPER CS-50-B Resi PIR Vacancy Sensor, Black
Description
Wall switch sensor. Automatic-off control. Two-wire sensor, no neutral connection. LED status indicator. Adjustable time delay. 120 VAC at 60 Hz. 0-600 W incandescent, LED, fluorescent, CFL, MLV, ELV or 1/6 HP motor load rating. Coverage 180°, maximum 600 ft2. Black.
Specifications
Brand Name | WattStopper | Sub Brand | Pass & Seymour |
Item Name | Vacancy Sensor Switch | Type | Presence Detector, Manual-On/Automatic-Off |
Voltage Rating | 120 V | Sensor Type | Passive Infrared |
Sensing Distance | 7.6 m Front, 3.7 m Side, 7.6 m Floor | Viewing Angle | 0 - 180° |
Color | Black | Mounting Type | Wall, Flush |
Frequency Rating | 0 - 60 Hz | Maximum Load Capacity | 600 W Incandescent |
Material | Plastic | Dimensions | 44 mm W x 45 mm D x 68 mm H |
Mounting Height | 1.2 m | Temperature Rating | 0 - 55 °C |
Application | For Bedroom, Family, Living Room, Residential | UPC | 754182926947 |
Packages
1 - UNIT - 1 |