Abbotsford
Final sale
watdsw100w

WATT STOPPER DSW-100-W 120/277V DSW-100 Dual Technology Wall Switch Sensor, White

Inventory
Unavailable for order
Manufacturer:WATT STOPPER
Manufacturer #:DSW100W

Description

The DSW-100 dual technology wall switch sensor turns lights ON and OFF based on occupancy. It combines the benefits of passive infrared (PIR) and ultrasonic detection technologies, and is characterized by high sensitivity to small and large movements. The DSW-100 replaces existing wall switches and fits behind a standard decorator wall plate.FEATURES AND BENEFITS:- Product Environmental Profile- High sensitivity and dense coverage for exceptional performance- Color-matched lens and low profile for appealing design- Selectable operation, walk-through, test and presentation modes for increased energy savings and convenience- Part of a comprehensive line of PIR, Ultrasonic and Dual Technology wall switch sensors

Specifications

Brand Name WattStopper Sub Brand Wattstopper
Item Name Occupancy Sensor Type Dual Technology, Wall Switch
Voltage Rating 120 - 277 VAC Sensor Type Passive Infrared
Sensing Distance 2.2 m, 10.6 m Color White, Gloss
Mounting Type Surface Frequency Rating 0 - 60 Hz
Material Plastic Dimensions 44.7 mm W x 46.5 mm D x 69.3 mm H
Mounting Height 1.2 m Application For Offices, Conference Rooms, Lunch/Break Rooms, Commercial
UPC 754182931927

Packages

1 - UNIT - 1