
WATT STOPPER PW-100-W 0-1200W 120/277V WattStopper® Passive Infrared Wall Switch Sensor, White
Description
The Pw-100 Passive Infrared (pir) Wall Switch Sensor Turns Lights On And Off Based On Occupancy. It Is Characterized By High Sensitivity To Small And Large Movements, Appealing Aesthetics, And A Variety Of Features.
Specifications
Brand Name | WattStopper | Sub Brand | Pass & Seymour |
Item Name | Occupancy Sensor | Type | Indoor, Wall Switch |
Voltage Rating | 120/230/277 VAC | Sensor Type | Passive Infrared |
Sensing Distance | 10.6 m | Coverage Area | 525 ft² |
Color | White, Gloss | Mounting Type | Strap, Surface |
Frequency Rating | 0 - 60 Hz | Maximum Load Capacity | 1200 W |
Terminal Connection | Flying Leads | Material | Plastic |
Dimensions | 44.7 mm W x 46.5 mm D x 69.3 mm H | Mounting Height | 1.2 m |
Temperature Rating | 35 °C | Standards | UL244A, 508 |
Application | For Small Office, Small Conference, Lunch/Break Rooms, Commercial | UPC | 754182919307 |
Packages
1 - UNIT - 1 | 40 - UNIT - 40 |