Abbotsford
lutlrf2dcrbwh

LUTRON LRF2-DCRB-WH 434MHz 3V Wireless Daylight Sensor, White

Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:LUTRON
Manufacturer #:LRF2-DCRB-WH
Documents Documents

Description

Lutron’s wireless daylight sensor is a batterypowered sensor that automatically controls lights via RF communication to compatible dimming or switching devices. This sensor mounts to the ceiling and measures light in the space. The sensor then wirelessly transmits the light level to the associated dimming or switching devices that automatically control the lights to balance light level in the space. The sensor combines both convenience and exceptional energy savings along with ease of installation.

Specifications

Brand Name Lutron Sub Brand Radio Powr Savr™
Item Name Occupancy Sensor Type Wireless Ra2 Select
Voltage Rating 3 VDC Color White
Mounting Type Ceiling Material Plastic
Dimensions 17 mm D Mounting Height 1 m
Temperature Rating 0 °C to 40 °C Standards cUL Listed, FCC Compliant, California Title 24 Compliant
Application For Lighting Control UPC 027557798440

Packages

1 - UNIT - 1
Customers who bought this item also bought