Abbotsford
appacpcap6004

EGS ACPCAP6004 60Amp Powertite® Cap

Price $76.01 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EGS
Manufacturer #:ACPCAP6004

Description

Cap plug made of plastic. Corrosion resistant, dirt tight, dust tight, moisture resistant. For use with ACP6034BC/ACP6044BC.

Specifications

Brand Name Appleton Sub Brand Powertite™
Item Name Plug Cap Material ABS
Color Blue Type Cap
For Use With 60 A ACP6034BC, ACP6044BC 4-Pole Plugs Application For Protecting Insulation and Plug Contacts
UPC 781381822343

Packages

1 - UNIT - 1 6 - UNIT - 6
Customers who bought this item also bought