
EGS ACP1044CD 100Amp 600V 4-Pole/4-Wire Powertite Series Pin & Sleeve Clamping Ring Plug
Description
The Powertite Series uses the versatile pin and sleeve design to provide safe, reliable power for any type of heavy duty equipment, fixed or portable. These plugs are built of triple coated, copperfree aluminum to withstand harsh weather, corrosive atmospheres and rough working conditions. Safety features include widely spaced contacts recessed within an internal arc snuffing chamber, insulating blocks, positive polarization and a durable neoprene bushing that seals out water and dust. Shell only or shell plus extra pole grounding designs provide safe, “make first, break last” grounding. Designed for easy installation, the Powertite Series is Appleton’s most versatile choice for standard and hazardous locations.
Specifications
Brand Name | Appleton | Sub Brand | Powertite™ |
Item Name | Clamping Ring Male Plug | Type | Grounding Style 1 |
Number of Wires | 4 | Number of Poles | 4 |
Voltage Rating | 600 VAC at 50 - 400 Hz, 250 VDC | Amperage Rating | 100 A |
Conductor Size | 4-1 AWG Building, 4-2 AWG Extra Flex | Phase | 3 |
Terminal Connection | Pressure Wire | Temperature Rating | -40 to 107 °C |
NEMA Rating | NEMA 3, 3R, 4, 4X | Material | Copperfree Aluminum |
Environmental Conditions | operating temperature 0…+40 deg C | For Use With | ADR1044 Receptacle and ARC1044CD Connector Body |
Standards | UL 1682, 1686, 50E, UL File Number E145916, E145917, CSA C22.2 No. 182.1, CSA File Number 065179, NEMA FB11 | Application | Designed to Supply Power to Portable or Fixed Electrical Equipment Such as Motor Generator Units, Welders, Pumps, Compressors, Cellular Relay Stations and Similar Apparatus |
UPC | 781381440172 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |