Abbotsford
appaja620

EGS 2 inch NPT 200Amp Aluminum Mounting Box and Angle Adapter

Price $481.23 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EGS
Manufacturer #:AJA620

Description

Aluminum mounting box for Powertite Series 200Amp Receptacles.Features:- Number Of Outlet: 1- Material: Copperfree (4/10 Of 1 PCT Maximum) Aluminum- Size: 1-1/2"- Cable Entry: (1) 1-1/2” Hub- Mounting: Lugs - Knockouts: No- Finish: Epoxy Powder CoatApplications: - Welders, generators, pumps, compressors and other heavy duty electrical equipment, both fixed and portable - Shipping docks, ports and hose down environments - Any application that requires rugged, weatherproof and corrosion resistant electrical connections

Specifications

Brand Name Appleton Sub Brand Unilet
Item Name Mounting Box with 45° Angle Adapter Type 1-Outlet
Material Copperfree Aluminum Finish Powder Coated
Cable Entry (1) 2 in NPT Hub For Use With For Powertite 200 A Pin and Sleeve Receptacles
Application For Powertite 200 AMP Receptacles UPC 781381130929

Packages

1 - UNIT - 1