Abbotsford
crhapj3485

WESTWAY ELECTRICAL APJ3485 3W/4P APJ Male Welding Plug

Price $397.80 / EA
Final sale
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:WESTWAY ELECTRICAL
Manufacturer #:APJ3485

Description

Eaton Crouse-Hinds series Arktite APJ plug, 60A, 0.39 to 1.20 Inch, Three-wire, four-pole, 50-400 Hz, Style 2, Copper-free aluminum, reversed contacts, 600 VAC/250 VDC.

Specifications

Brand Name Crouse-Hinds Sub Brand Arktite®
Item Name Pin and Sleeve Mating Plug Type Heavy Duty, Grounding Style 2
Number of Wires 3 Number of Poles 4
Voltage Rating 600 VAC/250 VDC Amperage Rating 60 A
Conductor Size 4-2 AWG Color/Finish Natural
Series/Model APJ Cord Size 0.39 - 1.29 in
NEMA Rating NEMA 4 Material Aluminum
Grounding Yes Dimensions 4-1/8 in dia x 10-1/8 in L
Environmental Conditions Watertight Standards UL 1203, 1682, 1686 Listed, CSA C22.2 Number 182.1 Certified, CE (LVD) 2006/95/EEC

Packages

1 - UNIT - 1
Customers who bought this item also bought