Abbotsford
kilvp6044

HUBBELL VP6044 60Amp 600V 4-Pole/4-Wire VersaMate® Metallic Pin & Sleeve Plug

Price $475.38 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:VP6044
Documents Documents

Description

VersaMate® metallic pin & sleeve plugs are designed for heavy duty industrial use. These devices supply power to both fixed and portable electrical equipment including pumps, generators, welders, vacuums, blowers and similar apparatus.Suitable for indoor or outdoor use. Applications include the wet, cold, hosedown, hazardous or corrosive areas in such industrial applications as:• Pulp & Paper Mills • Breweries• Electrical Power Plants • Refineries• Petrochemical Plants • Chemical Plants• Wastewater Treatment • Grain Facilities• Marine, Docks, Ports • Textile Manufacturing• Construction Sites • Food Processing Facilities


Feature an octagonal body style, ensuring a sure grip when connecting or disconnecting.

Insulators have high mechanical and dielectric strength.

“Increased Safety” type box terminals with gripper ribs securely clamp around conductors.

Funneled conductor entry chambers lead all properly stripped conductors into terminals simultaneously.

Type 4X rating when inserted into VersaMate receptacle and locking ring is tightened.

Includes suitability for Type P marine cable.

Specifications

Brand Name Killark Item Name Pin and Sleeve Male Plug
Type Metallic, Style 1 Number of Wires 4
Number of Poles 4 Voltage Rating 600 VAC at 50 - 400 Hz, 250 VDC
Amperage Rating 60 A Conductor Size 6-2 AWG Regular Stranding, 6-4 AWG Extra Flex
Color/Finish Gray/Baked Powder Epoxy or Polyester Series/Model VersaMate
Terminal Connection Screw Contact Material Brass
NEMA Rating NEMA 4X Material Copperfree Aluminum
Dimensions 8.81 in L Environmental Conditions Indoor or Outdoor, Hazardous or Corrosive Areas, Wet, Cold
Standards UL File Number E10757, CSA File Number LR111846 Application For Industrial Applications such as Pulp and Paper Mills, Electrical Power Plants, Petrochemical Plants, Wastewater Treatment, Marine, Docks, Ports, Construction Sites, Breweries, Re?neries, Chemical Plants, Grain Facilities, Textile Manufacturing, Food Processing Facilities
UPC 783936077994

Packages

1 - UNIT - 1 250 - UNIT - 250