Abbotsford
kilvr6044

HUBBELL VR6044 60Amp 600V 4-Pole/4-Wire VersaMate® Metallic Pin & Sleeve Receptacle

Price $486.65 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:VR6044
Documents Documents

Description

Receptacle style I, 4W, 4 pole, 60A.


Patented “Breech-Lock” cap serves as both flip lid and screw cover.

Patented notch in cap arm holds cap open for easy plug insertion or maintenance.

Type 4X rating when inserted into VersaMate receptacle and locking ring is tightened.

Patented pin design uses slotted spring clip which avoids excessive wear while providing continuous electrical pin to sleeve contact.

“Increased Safety” type box terminals with gripper ribs securely clamp around conductors.

Boxes come with a green grounding screw.

Specifications

Brand Name Killark Item Name Pin and Sleeve Receptacle
Type Straight Angled Amperage Rating 60 A
Number of Poles 4 Number of Wires 4
Material Aluminum,Beryllium Copper,Brass,Stainless Steel Color Gray
Finish Baked Powder Epoxy/Polyester Finish Terminal Connection Screw
Dimensions 114.3 mm W x 114.3 mm H UPC 783936078946

Packages

1 - UNIT - 1 250 - UNIT - 250