
COOPER INDUSTRIES 222 15Amp 125V 2-Pole 3-Wire Commercial Grade Rubber Connector, Black
Description
Commercial Grade - Thermoplastic Rubber Connectors. Solid brass plug blades are firmly embedded in body. Terminal screw clamps are designed to contain wire and prevent binding. Terminal screws backed out – ready for wiring. Terminals in individual chambers to positively insulate conductors. Combination slot/Phillips head mounting and terminal screws ease installation with power screwdrivers (Slot/Robertson screws in Canada where available).
Specifications
Brand Name | Cooper Industries | Item Name | Connector |
Type | Straight Body | Voltage Rating | 125 V |
Amperage Rating | 15 A | Cable Diameter | 0.25 - 0.66 in dia |
Material | Thermoplastic Rubber | Connection Type | Screw |
Specifications | 2-Pole, 3 Wire | Color | Black |
Standards | UL Listed | Application | Commercial Straight Blade Plug/Connector |
UPC | 032664480003 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 | 100 - UNIT - 100 |