
COOPER INDUSTRIES AH5969Y 15Amp 125V NEMA 5-15 2-Pole 3-Wire QuickGrip Industrial Specification Grade Straight Blade Connector, Yellow
Description
Industrial Specification Grade Straight Blade Connectors - QuickGrip NEMA 5-15, 2-Pole/3-Wire. QuickGrip devices are designed to install quickly and easily and provide reliable performance in tough industrial environments.
Specifications
Brand Name | Cooper Industries | Sub Brand | QuickGrip |
Item Name | Connector | Type | Straight Blade, Heavy Duty Grade, Straight Body |
Voltage Rating | 125 V | Amperage Rating | 15 A |
Number of Poles | 2 | Number of Wires | 3 |
NEMA Rating | 5-15R | Conductor Size | 18-12 AWG |
Material | Nylon Outer Shell/Interior Body, Polycarbonate Terminal Retainer | Color | Yellow |
Terminal Connection | Back Wired, Screw | Dimensions | 1.46 in W Top x 1.67 in W Base x 2.59 in L |
Temperature Rating | -40 to 75 °C | Application | Industrial |
UPC | 032664722851 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 | 120 - UNIT - 120 |