
PASS & SEYMOUR 15W33AM 20Amp 125V NEMA 5-20R SteriGuard Straight Blade Connector, Yellow
Description
SteriGuard™ Anti-Microbial Wiring Devices provide excellent protection against the growth of microbes on all surfaces. Independent testing proves the ability of these devices to inhibit the growth of Escherichia coli, Gram (-) and Staphylococcus aureus, Gram (+) providing long lasting benefits to manufacturers’ beyond conventional cleaning methods. Rated watertight for 1,500 psi high-pressure hosedown, these plugs and connectors feature multiple seals to ensure protection against the environment. SteriGuard provides a cost-effective way to add additional safety precautions and unequaled assurance that every feasible step has been taken in the interest of consumer protection.
Specifications
Brand Name | Pass & Seymour | Sub Brand | Pass & Seymour |
Item Name | Straight Blade Connector | Type | Watertight |
Size | 1.81" (Height) x 1.81" (Width) x 4.01 (Depth) | Voltage Rating | 125 V |
Amperage Rating | 20 A | Number of Poles | 2 |
Number of Wires | 3 | NEMA Configuration | 5-20R |
Connection Type | Cable | NEMA Rating | 4X/6P |
Material | Thermoplastic | Color | Yellow |
Phase | 1 | Wiring Configuration | 18-12 AWG |
Degree of Protection | IP67 | Dimensions | 1.81 in W x 4.01 in D x 1.81 in H |
Environmental Conditions | -40 to 60 °C | Standards | CSA Certified, FSUL, UL Listed |
Application | For Commercial | UPC | 785007057003 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 | 360 - SKID - 360 |