
PASS & SEYMOUR 14W33AM 20Amp 125V NEMA 5-20P SteriGuard Straight Blade Plug, Yellow
Description
SteriGuard™ Anti-Microbial Wiring Devices provide excellent protection against the growth of microbes on all surfaces. Independent testing proves the ability of these devices to inhibit the growth of Escherichia coli, Gram (-) and Staphylococcus aureus, Gram (+) providing long lasting benefits to manufacturers’ beyond conventional cleaning methods. Rated watertight for 1,500 psi high-pressure hosedown, these plugs and connectors feature multiple seals to ensure protection against the environment. SteriGuard provides a cost-effective way to add additional safety precautions and unequaled assurance that every feasible step has been taken in the interest of consumer protection.
Specifications
Brand Name | Pass & Seymour | Sub Brand | Pass & Seymour |
Item Name | Straight Blade Plug | Type | Anti Microbial, Watertight |
Number of Wires | 3 | Number of Poles | 2 |
Voltage Rating | 125 V | Amperage Rating | 20 A |
Conductor Size | 18-12 AWG | Color/Finish | Yellow |
Cord Type | S, SO, ST, SJ, SJO, SJT | Phase | 1 |
Terminal Connection | Cable | NEMA Rating | 4X/6P |
Material | Thermoplastic | Degree of Protection | IP67 |
Dimensions | 1.63 in W x 2.68 in D x 1.63 in H | Environmental Conditions | -40 to 60 °C |
Standards | CSA Certified, FSUL, UL Listed | Application | For Commercial |
UPC | 785007056990 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |