
PASS & SEYMOUR 15W47AM 15Amp 125V NEMA 5-15R SteriGuard Straight Blade Connector, Yellow
Description
SteriGuard™ Anti-Microbial Wiring Devices provide excellent protection against the growth of microbes on all surfaces. Independent testing proves the ability of these devices to inhibit the growth of Escherichia coli, Gram (-) and Staphylococcus aureus, Gram (+) providing long lasting benefits to manufacturers’ beyond conventional cleaning methods. Rated watertight for 1,500 psi high-pressure hosedown, these plugs and connectors feature multiple seals to ensure protection against the environment. SteriGuard provides a cost-effective way to add additional safety precautions and unequaled assurance that every feasible step has been taken in the interest of consumer protection.
Specifications
Brand Name | Pass & Seymour | Sub Brand | Pass & Seymour |
Item Name | Straight Blade Connector | Type | Anti-Microbial |
Grade | Commercial | Size | 1.81" (Height) x 1.81" (Width) x 4.01 (Depth) |
Voltage Rating | 125 V | Amperage Rating | 15 A |
Number of Poles | 2 | Number of Wires | 3 |
NEMA Configuration | 5-15R | Connection Type | Cable |
NEMA Rating | NEMA 4X, 6P | Conductor Size | 18 - 12 AWG |
Material | Thermoplastic | Color | Yellow |
Phase | 1 | Degree of Protection | IP67 |
Dimensions | 1.81 in H x 1.81 in W x 4.01 in D | Temperature Rating | -40 °C to 60 °C |
Environmental Conditions | -40 to 60 C | For Use With | S, SO, ST, SJ, SJO, SJT, 18/3, to 12/3, 0.3 in minimum to 0.625 in maximum diameter Cord |
Standards | CSA Listed, FSUL, UL Listed | Application | Commercial |
UPC | 785007056983 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |