
COOPER INDUSTRIES 83 30Amp 125V NEMA-TT-30P 2-Pole 3-Wire Commercial Grade Power Plug, Black
Description
Commercial Power Plug 30A, 125V NEMA TT-30 2-Pole/3-Wire. Heavy duty design and construction make Arrow Hart power devices ideal for any high amperage industrial or commercial power connectivity application.FEATURES:- Universal plugs include blades for both 30A and 50A configurations of the same voltage.- Terminals have pressure plates to protect wires.
Specifications
Brand Name | Eaton | Sub Brand | Arrow Hart |
Item Name | Angled Power Plug | Type | Commercial Grade |
Number of Wires | 3 | Number of Poles | 2 |
Voltage Rating | 125 VAC | Amperage Rating | 30 A |
Conductor Size | 12-10 AWG | Color/Finish | Black |
Cord Size | 0.64 in | Terminal Connection | Back Wired |
Temperature Rating | -20 to 75 °C | Contact Material | Brass |
NEMA Rating | TT-30P | Material | Thermoplastic |
Standards | UL Listed, NOM Certified | UPC | 032664206108 |
Packages
1 - UNIT - 1 | 8 - UNIT - 8 |