Abbotsford
pasps5269xhg

PASS & SEYMOUR PS5269XHG 15Amp 125V 2-Pole/3-Wire Hospital Grade Extra Hard Use (EHU) Connector, Black/Clear

Price $53.03 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:PS5269XHG

Description

FEATURES AND BENEFITS:• RoHS Compliant• Unit arrives completely ready-to-wire, cuts installation time significantly.• Nylon housing provides impact and chemical resistance.• Rugged two-piece cord grip provides more uniform cord retention.• Internal dust shield keeps terminals free of contaminants.• Tri-drive assembly screws are standard on Hospital Grade plugs and connectors (angle plugs not included).• All 3-wire terminals located on the same plane, allows for quick wire termination from any angle.• Heavy-duty brass alloy blades and contacts, resist heat rise, provide excellent conductivity.• Cord-grip screws recessed to protect installer against screwdriver head slippage.

Specifications

Brand Name Pass & Seymour Sub Brand Pass & Seymour
Item Name Straight Blade Connector Type Connector
Voltage Rating 125 V Amperage Rating 15 A
Conductor Size 14-0 AWG Number of Conductors 3
Material Nylon Color Black
Number of Ports 2 Length 2.64 in
NEMA Rating NEMA 5-15R Standards UL 498
Application For Industrial use UPC 785007237290

Packages

1 - UNIT - 1 10 - UNIT - 10 50 - UNIT - 50
Customers who bought this item also bought