
PASS & SEYMOUR PS5266XHG 15Amp 125V NEMA 5-15P Hospital Grade-Extra-Hard Use (EHU) Plug, Black & Clear
Description
Plug with hospital grade extra hard use (EHU) feature. Straight blade hospital grade plug, double pole and three wire. Unit arrives completely ready-to-wire, cutting installation time significantly. Its nylon housing provides impact and chemical resistance. Its rugged two-piece cord grip provides more uniform cord retention and the internal dust shield keeps terminals free of contaminants. Cord-grip screws recessed to protect installer against screwdriver head slippage.
Specifications
Brand Name | Pass & Seymour | Sub Brand | Pass & Seymour |
Item Name | Straight Blade Plug | Type | Hospital Grade |
Number of Wires | 3 | Number of Poles | 2 |
Voltage Rating | 125 V | Amperage Rating | 15 A |
Conductor Size | 4 AWG | Color/Finish | Black and White |
Terminal Connection | Screw | NEMA Rating | 5-15P |
Material | Nylon | Grounding | Yes |
Degree of Protection | IP20 | Dimensions | 2.8 in |
Standards | UL 498 | Application | Extra Hard Use |
UPC | 785007236774 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 | 50 - UNIT - 50 | 6250 - SKID - 6250 |