Abbotsford
pasps5469xgcm

PASS & SEYMOUR PS5469XGCM 20Amp 250V 3-Wire Extra-Hard Use Ground Continuity Monitoring (GCM) Straight Blade Connector, Black/White

Price $72.93 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:PS5469XGCM
Documents Documents

Description

20Amp 250V 3-Wire Extra-Hard Use Ground Continuity Monitoring (GCM) Straight Blade Connector, Black/WhiteFEATURES AND BENEFITS:• Integral indication of ground continuity and power status. Continuous monitoring enhances personnel safety and adds convenience.• Dual, bright LED indicators with 360 degree visibility. Green LEDs indicate proper ground continuity and power status. Red LEDs indicate ground continuity loss or reversed polarity. No LED indicates open hot, open neutral, or hot to ground cross. For 250V configurations: Hot to ground cross will be indicated by a green and red LED.• Chemical- and impact-resistant nylon housing features horizontal, easy-grip ribs on back body.• Exclusive two-piece cord grip accepts a wide range of cord widths. Provides more consistent pressure for superior conductor retention.• Internal dust shield keeps terminals free of contaminants.• Recessed cord-grip screw reduces screwdriver slippage, improves safety. Quick-thread tri-drive assembly and cord-grip screws come backed-out and ready-to-wire.• Color-coded terminal screws are positioned on the same plane and backed-out for fast installation.• Industrial-strength, brass alloy plug blades and connector contacts resist heat rise, provide excellent conductivity.

Specifications

Brand Name Pass & Seymour Sub Brand Pass & Seymour
Item Name Straight Blade Connector Type Extra Hard Use
Grade Specification Size 3.25x1.75x1.75
Voltage Rating 250 V Amperage Rating 20 A
Number of Poles 2 Number of Wires 3
NEMA Rating 5-20R Conductor Size 18-12 AWG
Material Thermoplastic Color Black/White
Phase 3 Degree of Protection IP20
Dimensions 3-1/4 x 1-3/4 x 1-3/4 in Mounting Type Wall
Standards UL 498 Listed Application Residential and Commercial
UPC 785007237252

Packages

1 - UNIT - 1 10 - UNIT - 10
Customers who bought this item also bought