Abbotsford
pasps5469x

PASS & SEYMOUR PS5469-X 20Amp 250V 2-Pole/3-Wire Extra-Hard Use (EHU) Specification Grade Straight Blade Connector, Black/White

Price $69.67 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:PS5469X
Documents Documents

Description

FEATURES AND BENEFITS:• RoHS Compliant • Unit arrives completely ready-to-wire, cuts installation time significantly.• Nylon housing provides impact and chemical resistance.• Rugged two-piece cord grip provides more uniform cord retention.• Internal dust shield keeps terminals free of contaminants.• Tri-drive assembly screws are standard on all Specification Grade plugs and connectors.• All 3-wire terminals located on the same plane, allows for quick wire termination from any angle.• Heavy-duty brass alloy blades and contacts, resist heat rise, provide excellent conductivity.• Cord-grip screws recessed to protect installer against screwdriver head slippage.

Specifications

Brand Name Pass & Seymour Sub Brand Pass & Seymour
Item Name Straight Blade Connector Type Straight Blade
Voltage Rating 250 V Amperage Rating 20 A
Conductor Size 4 AWG Number of Conductors 3
Connection Type Screw Terminal Material Nylon
Color Black and White Number of Ports 2
Length 2.8 in NEMA Rating 6-20R
Standards UL 498 Application Extra Hard Use
UPC 785007237108

Packages

1 - UNIT - 1 10 - UNIT - 10 50 - UNIT - 50