
COOPER INDUSTRIES 4866-BOX 15Amp 250V NEMA 6-15 2-Pole 3-Wire Commercial Grade Thermoplastic Vinyl Plug, Yellow
Description
Commercial Grade - Thermoplastic Vinyl Plugs Solid brass plug blades are firmly embedded in body. Terminal screw clamps are designed to contain wire and prevent binding. Terminal screws backed out – ready for wiring. Terminals in individual chambers to positively insulate conductors. Vinyl angle plugs have eight possible positions for maximum convenience. Combination slot/Phillips head mounting and terminal screws ease installation with power screwdrivers (Slot/Robertson screws in Canada where available).
Specifications
Brand Name | Cooper Industries | Sub Brand | Arrow Hart |
Item Name | Plug | Type | Straight Blade, Straight Body, Heavy Duty Grade |
Number of Wires | 3 | Number of Poles | 2 |
Voltage Rating | 250 V | Amperage Rating | 15 A |
Conductor Size | 18-12 AWG | Color/Finish | Yellow |
Cord Size | 0.25 - 0.66 in | Terminal Connection | Screw |
Temperature Rating | -20 to 60 °C | NEMA Rating | 6-15P |
Material | Vinyl Body, Solid Brass Plug Blade | Grounding | Yes |
Dimensions | 1.54 in dia | Application | Commercial |
UPC | 032664340802 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 | 100 - UNIT - 100 |