
COOPER INDUSTRIES S41-SP 30Amp/50Amp 125V NEMA 5-30P/NEMA 5-50P 2-Pole/3-Wire Commercial Grade Power Plug, Black
Description
Commercial Grade - Power Plugs 2-Pole, 3-Wire Dual current model furnished with blades for 30 or 50 amp applications. Terminals have pressure plates to protect wires. Made from abuse resistant thermoplastic.
Specifications
Brand Name | Eaton | Sub Brand | Arrow Hart, Hart Lock |
Item Name | Power Plug | Type | Heavy Duty Universal, Angled Body, Commercial Specification Grade, Straight Blade |
Number of Wires | 3 | Number of Poles | 2 |
Voltage Rating | 125 V | Amperage Rating | 30/50 A |
Conductor Size | 10-6 AWG | NEMA Configuration | NEMA 5-30P, 5-50P |
Color/Finish | Black | Terminal Connection | Screw Terminal |
Contact Material | Brass | Material | Vinyl |
Grounding | Non-Grounding | Dimensions | 3 in L x 6 in W x 7 in H |
Application | Commercial Range and Dryer | UPC | 032664199707 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |