![cwds42](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/335392848.jpg?preset=medium)
COOPER INDUSTRIES S42-SP 30Amp/50Amp 250V NEMA 6-30P/NEMA 6-50P 2-Pole/3-Wire Commercial Grade Power Plug, Black
Description
Commercial Grade - Power Plugs 2-Pole, 3-Wire Dual current model furnished with blades for 30 or 50 amp applications. Terminals have pressure plates to protect wires. Made from abuse resistant thermoplastic.
Specifications
Brand Name | Cooper Industries | Sub Brand | Arrow Hart |
Number of Wires | 3 | Number of Poles | 2 |
Material | Vinyl | UPC | 032664517846 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |