
EGS FSWP515 15Amp 125V NEMA 5-15P FS Series Weatherproof Plug
Description
15Amp 125V NEMA 5-15P FS Series Weatherproof Plug.
Specifications
Brand Name | Appleton | Item Name | Plug |
Type | Plug | Number of Wires | 3 |
Number of Poles | 2 | Voltage Rating | 125 V |
Amperage Rating | 15 A | NEMA Rating | 5-15P |
Material | Neoprene Boot, Aluminum Fastening Ring | For Use With | NEMA 5-15R Receptacles |
Application | For Use With NEMA 5-15R Receptacles | UPC | 781381397698 |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 |