
PASS & SEYMOUR 5751AN 50Amp 250V 3-Pole/4-Wire NEMA 15-50R Miscellaneous Configurations Angled Plug, Yellow
Description
FEATURES AND BENEFITS: • Quality Materials. • Durability. • Time-tested design. • Conforms to NEMA WD-1 and WD-6 • Grade Type: Specification • Depth : 2.12" • Height: 3.43" • Width: 2.62"
Specifications
Brand Name | Pass & Seymour | Sub Brand | Pass & Seymour |
Type | Accessories | Number of Wires | 4 |
Number of Poles | 3 | Voltage Rating | 250 V |
Amperage Rating | 30 A | NEMA Rating | 15-50 |
Material | Nylon | Standards | UL 498 |
Application | Appliances | UPC | 785007575118 |
Packages
1 - UNIT - 1 | 60 - UNIT - 60 |