Abbotsford
pasd0651

PASS & SEYMOUR D0651 50Amp 250V 2-Pole/3-Wire NEMA 6-50P Gator Grip Plug, Yellow

Price $150.73 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:D0651

Description

50Amp 250V 2-Pole/3-Wire Gator Grip Plug, Yellow.FEATURES AND BENEFITS:• Gator Grip Jaws grab cord tighter as you hand turn the housing.• Nylon jaws grip securely, but won't damage insulation.• Self-locking Dardelet Thread holds securely and assures firm clamping.• Fast wiring -- simply insert stranded conductors into individual wiring chambers and tighten oversized terminal screws.• Transparent wiring chamber cover allows visual inspection of wiring chambers to assure proper connections.• Sloped shoulders won't catch or snap.• Automatic cord centering.• Brilliant high-visibility yellow.• Neoprene Dust Seal helps keep out dirt and debris.• Dead front construction.

Specifications

Brand Name Pass & Seymour Sub Brand Pass & Seymour
Item Name Straight Blade Plug Type Gator Grip
Number of Wires 3 Number of Poles 2
Voltage Rating 250 V Amperage Rating 50 A
Conductor Size 0 - 14 AWG NEMA Configuration 6-50P
Color/Finish Yellow Terminal Connection Screw Terminal
NEMA Rating 6-50P Material Nylon
Dimensions 2.63 in Standards UL 498
Application Commercial/Residential UPC 785007124156

Packages

1 - UNIT - 1 10 - UNIT - 10