Abbotsford
pasd0653

PASS & SEYMOUR D0653 50Amp 250V 2-Pole/3-Wire Gator Grip Connector, Yellow

Price $207.56 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:D0653

Description

50Amp 250V 2-Pole/3-Wire Gator Grip Connector, Yellow.FEATURES AND BENEFITS:• Gator Grip Jaws grab cord tighter as you hand turn the housing.• Nylon jaws grip securely, but won't damage insulation. Self-locking Dardelet Thread holds securely and assures firm clamping.• Fast wiring -- simply insert stranded conductors into individual wiring chambers and tighten oversized terminal screws.• Transparent wiring chamber cover allows visual inspection of wiring chambers to assure proper connections.• Sloped shoulders won't catch or snap.• Automatic cord centering.• Brilliant high-visibility yellow.• Neoprene Dust Seal helps keep out dirt and debris.• Dead front construction.

Specifications

Brand Name Pass & Seymour Sub Brand Pass & Seymour
Item Name Straight Blade Connector Type Power Outlet Angle Plug
Voltage Rating 250 V Amperage Rating 50 A
Conductor Size 4 AWG Number of Conductors 3
Connection Type Screw Terminal Material Nylon
Color Yellow Number of Ports 2
Length 3.57 in Diameter 2.7 in
NEMA Rating 6-50 Standards UL 498
Application Medium Duty Devices UPC 785007124163

Packages

1 - UNIT - 1 10 - UNIT - 10