
PASS & SEYMOUR L15RBC 15/20Amp Turnlok® Weatherproof Boot Rubber Locking Connector, Black
Description
Boot for 15 Amp Locking Connector, Black.FEATURES AND BENEFITS:• Quality Materials. • Durability. • Time-tested design. • Special Features: Weatherproof
Specifications
Brand Name | Pass & Seymour | Sub Brand | Pass & Seymour |
Item Name | Boot | Material | Rubber |
Color | Black | Dimensions | 3-1/2 in L |
Type | Weather-Proof | Voltage Rating | 125 V |
Amperage Rating | 15/20 A | For Use With | 15/20 A Straight Blade Turnlok Locking Connector |
Standards | UL Listed | Application | For Commercial |
UPC | 785007100761 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 | 50 - UNIT - 50 | 2500 - SKID - 2500 |