
PASS & SEYMOUR L15-RBP 15/20Amp Turnlok Specification Grade Weatherproof Boot-Plug, Black
Description
Boot Rubber 15/20amp Straight Blade 15amp Turnlok Plug.FEATURES AND BENEFITS:• Weatherproof Accessory• RoHS Compliant• Grade Type: Specification• Material: Rubber• Color: Black
Specifications
Brand Name | Pass & Seymour | Sub Brand | Pass & Seymour |
Item Name | Boot | Material | Rubber |
Color | Black | Dimensions | 3.1 in L |
Type | Weather-Proof | Voltage Rating | 125 V |
Amperage Rating | 15/20 A | For Use With | 15/20 A Straight Blade Turnlok Locking Plug |
Standards | UL Listed | Application | For Commercial |
UPC | 785007100778 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 | 50 - UNIT - 50 |