
PASS & SEYMOUR L2030FBOOT Weatherproof Boot, Black
Description
Weatherproof Boot, For Use With 20/30 A Locking Connector
Specifications
Brand Name | Pass & Seymour | Sub Brand | Pass & Seymour |
Item Name | Weatherproof Boot | Type | Accessories |
Color/Finish | Black | Dimensions | 5.55 in L x 2.81 in H |
For Use With | 20/30 A Locking Connector | Standards | American Act Compliant |
UPC | 785007180541 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 | 1330 - SKID - 1330 |