
PASS & SEYMOUR L2030RBP Weatherproof Boot for 20/30 Amp Locking Plug, Black
Description
Weatherproof Boot for 20/30 Amp Locking Plug, Black.FEATURES AND BENEFITS:• Quality Materials• Durabile • Time-tested Design• Amps: 20A/30A• Height: 2.61"• Length: 5.04"• Color: Black• Special Features: Weatherproof
Specifications
Brand Name | Pass & Seymour | Sub Brand | Pass & Seymour |
Item Name | Boot | Material | Consult the Factory |
Color | Black | Dimensions | 5.04 in L x 2.61 in H |
Type | Device Mounted, Weather-Proof | Amperage Rating | 20/30 A |
For Use With | 20/30 A Turnlok Locking Plugs | Standards | None |
Application | For Industrial | UPC | 785007203158 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |