
PASS & SEYMOUR 20414-N 30Amp 250V 3-Pole/4-Wire Power Interrupting Connector, Non-Metallic
Description
30Amp 250V 3-Pole/4-Wire Power Interrupting Connector, Non-Metallic.FEATURES AND BENEFITS: • Quality materials used • Durable • Time-tested design • Non-Metallic
Specifications
Brand Name | Pass & Seymour | Sub Brand | Turnlok® |
Item Name | Locking Connector | Type | Straight, Power Interrupting, Non-Metallic, Gland Nut |
Voltage Rating | 600 VAC/250 VDC | Amperage Rating | 20/30 A |
Number of Conductors | 4 | Connection Type | Screw Terminal |
Material | Plastic | Color | Gray |
Number of Ports | 3 | Length | 5.55 in |
Diameter | 2.56 in | Mounting | Cord |
NEMA Rating | Non-NEMA | Standards | UL 498 |
Application | For Industrial use | UPC | 785007230123 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |