
PASS & SEYMOUR 20415-N 30Amp 250V 3-Pole/4-Wire Non-NEMA Power Interrupting Plug, Non-Metallic
Description
30Amp 250V 3-Pole/4-Wire Power Interrupting Plug, Non-Metallic.FEATURES & BENEFITS: • Quality Materials • Durability • Time-tested design• Number Of Wires: 4 • Material: Non-Metallic • Volts: 250V • Diameter: 2.38" •Length: 4.18"
Specifications
Brand Name | Pass & Seymour | Sub Brand | Pass & Seymour |
Item Name | Turnlock Locking Plug | Type | Straight, Non-Metallic |
Number of Wires | 4 | Number of Poles | 3 |
Voltage Rating | 600 V | Amperage Rating | 30 A |
Conductor Size | 18 AWG | Color/Finish | Black |
Phase | 3 | Material | Thermoplastic |
Dimensions | 4.2 in | Environmental Conditions | Corrosion Resistant |
Standards | UL 498 Listed | Application | For Industrial Use |
UPC | 785007230154 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |