Abbotsford
pasl615ccn

PASS & SEYMOUR L615CCN 15Amp NEMA L615 Connector - Black Back, White Front Body

Inventory
Unavailable for order
Manufacturer:PASS & SEYMOUR
Manufacturer #:L615CCN

Description

Connectors IP20 suitability for 0.230 to 0.690 inch dia cables.

Specifications

Brand Name Pass & Seymour Item Name Twist-On Wire Connector
Type Extra Heavy Duty Voltage Rating 250 V
Amperage Rating 15 A Color Black/Yellow
NEMA Rating NEMA L6-15R Application 0.23 - 0.69 in dia Cables

Packages

1 - UNIT - 1 10 - UNIT - 10
Substitutes to this product
Inventory
Available for delivery
Available for pick up at Abbotsford
Price $35.85 / EA
Quantity EA