
PASS & SEYMOUR ML2133 15Amp 125V 2-Pole/3-Wire Midget Connector, Black
Description
15Amp 125V 2-Pole/3-Wire Midget Connector, Black.FEATURES AND BENEFITS: • Quality Materials. • Durability. • Time-tested design. • RoHs Compliant • UL Listing No: 498 • UL Standard: Yes • UN SPSC: 39121403 • Diameter (US): 1.08"Length (US): 1.81"
Specifications
Brand Name | Pass & Seymour | Sub Brand | Pass & Seymour |
Item Name | Midget Locking Connector | Type | Connector, Midget |
Voltage Rating | 125 V | Amperage Rating | 15 A |
Conductor Size | 18/3-14/3 AWG | Phase | 1 |
Color | Black | Length | 1.81 in |
Diameter | 1.08 in | NEMA Rating | ML2-15R |
Temperature Rating | -40 to 75 °C | Standards | UL Listed |
Application | Industrial, Commercial and Institutional Settings where there is Limited Space for Power Connection | UPC | 785007124491 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 | 100 - UNIT - 100 |