Abbotsford
pas24w47

PASS & SEYMOUR 24W47 15Amp 125V 2-Pole/3-Wire Watertight NEMA 4X/6P Locking Plug, Yellow

Price $60.36 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:24W47

Description

Locking Watertight Plug, 15amp 125volt, NEMA Configuration L5-15, multipoint sealing system provides environmental protection of: NEMA 4, 4X, 6, 6P & IP67 rated.FEATURES AND BENEFITS: • Thermoplastic elastomer (TPV) construction stands up to impacts, oils, chemicals, heat , and weather. • Nickel-Plated blades and contacts for long lasting, superior corrosion resistance. • Multipoint sealing system provides environmental protection of NEMA 4, 4X, 6, 6P, & IP67 rated. • Devices resist high-pressure hose down of 1,500 psi. • Color coded sealing bushings provided for large range of cord diameters • Large ribs on body for a superior grip when mating.

Specifications

Brand Name Pass & Seymour Sub Brand Pass & Seymour
Item Name Locking Plug Type Male
Number of Wires 3 Number of Poles 2
Voltage Rating 277 V, 0 - 125 V Nominal Amperage Rating 15 A
Conductor Size 18-10 AWG NEMA Configuration NEMA L5-15P
Color/Finish Yellow NEMA Rating L5-15P
Material Rubber Mounting Type Recessed/Flush
Dimensions 3 in Environmental Conditions Watertight
Standards UL 498 Listed Application For Commercial Use
UPC 785007114225

Packages

1 - UNIT - 1 10 - UNIT - 10
Customers who bought this item also bought