
PASS & SEYMOUR CS8265 50Amp 250V 2-Pole/3-Wire Non-NEMA Turnlok California Standard (Male) Plug, Black/Yellow
Description
50Amp 250V 2-Pole/3-Wire Turnlok® California Standard Plug, Black/Yellow.FEATURES AND BENEFITS:• Quality Materials.• Durability. • Time-tested design.
Specifications
Brand Name | Pass & Seymour | Sub Brand | Pass & Seymour |
Item Name | Turnlock Male Plug | Type | California Style, Straight Angled, CA Style |
Number of Wires | 4 | Number of Poles | 3 |
Voltage Rating | 250 V | Amperage Rating | 50 A |
Conductor Size | 0-18 AWG | Color/Finish | White |
Phase | 3 | Terminal Connection | Screw |
Material | Thermoplastic | Dimensions | 4.4 in |
Standards | UL 498 | Application | Industrial |
UPC | 785007826500 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |